For detailed information, other images and documents, please select individual articles from the following table.
Safety helmet SH 3000 MULTI MIPS
Individually adjustable, ergonomic and multi-purpose hard hat with MIPS safety system
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Protection through MIPS safety system
- Patented low-friction shell allows movement of 10-15 mm in several directions in certain cases
- Reduces rotational forces acting on the head
- Reduces the risk of brain injury, such as concussion
- Effectively protects against falling objects with an oblique angle of impact by imitating the brain's own protective system
Unobstructed upwards view thanks to short hard hat peak
Suspension harness
- Individually adjustable
- Comfortable EPS hard hat inner shell
Great fit and optimal safety
- High-quality, four-point chin strap
- Continuously height-adjustable, extended downwards to protect the neck
- Optimised wearing position for improved ergonomics
High level of comfort
- Inner shell made of expandable polystyrene with soft cushions and ventilation holes
- Lightweight
Optimal, quick width adjustment thanks to rotary wheel system
Easy to combine with other equipment
- 30 mm insert pockets enable the attachment of hearing protection
- Four large retaining clips for LED lamps or full-vision goggles
Tested in accordance with:
- EN 12492 (working-at-height hard hat/mountaineering hard hat) - chin strap breaking load >500 N
- EN 397 (industrial hard hat) - chin strap breaking load 150-250 N (suitable for very low temperatures, protects against molten metal splashes (MM = molten metal), good lateral stability (LD = lateral deformation)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!