For detailed information, other images and documents, please select individual articles from the following table.
Hard hat SH 2000-S
Comfortable hard hat with internal dial adjustment
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
Optimum safety
Neck protector extended downwards
Optimum, quick width adjustment
Dial system
Unobstructed upwards view
Short helmet peak
Easy to carry
- 6-point fabric lining and individually controlled ventilation openings on the front and back
- Low weight
Good combination options
30 mm pockets enable attachment of hearing protection
Tested in line with EN 397 with supplementary requirements
- Suitable for very low temperatures down to -30°C
- Protects against weld spatter (MM = molten metal)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!