For detailed information, other images and documents, please select individual articles from the following table.
Safety harness with high-vis waistcoat
Fall arrestor and high-vis vest in one product
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Safety harness with integrated safety vest for workplaces with a risk of falling, especially in low light conditions and with additional requirements for good visibility
- In accordance with EN 361 and ISO 20471
- Rear fall arrest eyelet according to EN 361
- Two chest loops as fall arrest eyelets in accordance with EN 361
- Size adjustment using two zips
- Quick, easy on and off by quick-release fasteners on the leg straps
- If the two chest loops on the safety harness are not used with a lanyard, they must be connected using a carabiner
- If chest loops are used as an anchor point on the safety harness, the two loops must be connected to the carabiner of the lanyard
- When using a fall protection belt and a lanyard, the user weight of the lanyard is decisive
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!