Welcome to Würth Netherlands For trade customers only
Safety goggles S500
Safety goggles S500 - 1
Safety goggles S500 - 2
Safety goggles S500 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Safety goggles S500

Lightweight goggles with a great fit and essential technical protective properties

See product details

Available in 1 version
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
Optimal view


  • The goggles are entirely made of transparent polycarbonate, allowing for unrestricted peripheral vision


Highly impact-resistant material


  • The high-quality polycarbonate lens also provides 99.99 % UV protection (up to 380 mm)


Low weight


  • The safety goggles also stand out thanks to their light weight - weighing just 22 g