For detailed information, other images and documents, please select individual articles from the following table.
Compressed air safety coupling wSafe® 3000 with female thread
The compressed air coupling sets the benchmark in safety and efficiency when it comes to connecting pneumatic lines.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Optimal compressed air supply and power delivery for compressed air consumers
Flow-optimised valve facilitates high flow rate of up to 1050 l/min and a maximum operating pressure of 16 bar. Result is greater productivity and lower energy costs for the user.
High protection and corrosion resistance even under demanding conditions
Exposed surfaces are chrome-plated, nickel-plated or galvanised.
Long service life
Locking sleeve made from hardened steel
Secure, one-handed decoupling
Safety coupling with single-stage decoupling process facilitates one-handed decoupling by pulling back locking sleeve. The coupling vents automatically with repelling of the hose prevented.
Coupling is compatible with other compressed air fittings
Series 3000 fittings comply with the Aro 210 standard and have a nominal width of 5.5 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!