For detailed information, other images and documents, please select individual articles from the following table.
EFS 1100-E COMPACT sabre saw
Compact and powerful with a 1,100 W motor and 28 mm saw blade stroke for efficient and high cutting capacity
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Low weight for easy handling
- Low noise emissions
- Smooth running
- Precise handling due to soft grip. Ergonomic shape ensures that the tool is comfortable to use
- Saw blade can be rotated by 180°
- Transmission protected against dust and splash water
- Effortless attachment of the saw blades
- One-handed lever for easy saw blade replacement
- Effortless and comfortable working
- Locking in continuous operation
- Restart inhibitor prevents unintentional startup after power failures
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Demolition and disassembly work.
Ideal for sawing wood, metal, plastic or similar materials such as hard rubber, fibreglass etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!