Welcome to Würth Netherlands For trade customers only
SMP adhesive sealant METALLIC
SMP adhesive sealant METALLIC - 1
SMP adhesive sealant METALLIC - 2
SMP adhesive sealant METALLIC - 3

For detailed information, other images and documents, please select individual articles from the following table.

SMP adhesive sealant METALLIC

Universal SMP-based elastic adhesive and sealant with a metallic appearance

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

Metallic effect


  • Ideal for bonding and sealing metal surfaces

  • A similar surface to a welding seam can be achieved


Excellent adhesion to many surfaces


  • In most cases without need for an adhesive primer

  • Resistant to moisture and chlorine

  • Can be used wet on wet


Excellent mechanical properties


  • Cushions dynamic movements

  • Permanently elastic after hardening


Resistant to ageing and odourless



Free from isocyanates, phthalates, solvents and silicones

Notice
  • The SMP metallic adhesive sealant may become yellow and possibly become brittle after long-term UV exposure, especially in outdoor applications.

  • Not suitable for building construction expansion joints, glazing rebate seals, joints continuously exposed to water, or heavily expanded perimeter joints.

  • Only for use on fully hardened paints. Not suitable for use on artificial resin surfaces (alkyd resin).
Application area
SMP adhesive sealantSMP
UNIVERSAL
0893237100
0893237101
0893237102
SMP
SPRINT
0893237120
0893237121
0893237122
SMP
XTREME
0893237130
SMP
HIGH TACK
0893237140
SMP
CLEAR
0893237152
SMP
METALLIC
0893237160
SMP
2-component
0893237170
Neoprene--

1

-

-

1

PE/PP-------
PMMA-

1

-

-

1

Polyamide-

2

---

2

Polycarbonate-

1

-

-

1

Expandable polystyrene-

1

-

-

1

PTFE-------
PU

-

-

PVC

1

1

-

1

Silicones-------
Polystyrene-

-

-

Painted surfaces

Painted surfaces-

---

Wood and engineered wood

Decorative panels

-

---
Wood, MDF (chipboard)

-

Cork-

-

Laminated panels

2

-

2

Stone and construction materials

Concrete

1

1

Bituminous base materials-------
Aerated concrete, gypsum, gypsum plasterboard

1

1

HPL

2

-

2

Artificial stone

2

-

2

Natural stone-

---

Stone

-

-

-
Cement fibreboards

1

-

1

Other

Enamel

2

2

Glass

Fibreglass-

-

-

Mirror--

2

-

-

Porcelain, ceramic, tiles

2

2

Paper--

-

-

Cardboard--

-

-

Mesh----

--
Leather--

-

-

Metal

Aluminium

2

2

Lead

2

2

Stainless steel

2

2

Copper

2

2

Brass

2

2

Steel/iron

2

2

Zinc

2

2

Plastic

ABS

1

-

1

GFRP

2

-

2

Rubber--

1

---

1

Hard foams--

---

Optimisation table:
Surface/material Optimisation steps*
GFRPActivating Cleaner
Concrete, gypsum, gypsum plasterboardActivating Cleaner
Artificial stoneActivating Cleaner
StoneActivating Cleaner
EnamelActivating Cleaner
Glass Activating Cleaner
Porcelain/ceramic/tilesActivating Cleaner
Anodised aluminiumUniversal cleaner type 60
Aluminium (AlMg3, AlMgSi1) 1.   Clean thoroughly with cleaner type 60
Sand lightly with "very fine" non-woven abrasive
2. Activating Cleaner
3.   Clean again with cleaner type 60
4.   Activating Cleaner
Non-ferrous base metals (brass, copper, bronze etc.)
Stainless steel (rustproof)
Steel (St 37 etc.)
Zinc-plated steel (hot-dip or galvanised)
Zinc
ABS 1. Clean thoroughly with cleaner type 60
2. Activating Cleaner

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!