Welcome to Würth Netherlands For trade customers only
SMP adhesive sealant SPRINT
SMP adhesive sealant SPRINT - 1
SMP adhesive sealant SPRINT - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

SMP adhesive sealant SPRINT

Rapid-curing, permanently elastic SMP-based adhesive and sealant with high temperature resistance

See product details

Available in 3 versions
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
Fast-drying


Shorter processing time, as further processing of the material can occur more quickly



Excellent adhesive range


  • Very good adhesion to almost all surfaces, mostly without primer

  • Adheres to damp surfaces and underwater (for temporary repairs)

** The service life of the repair depends on various factors such as substrates, water contents (chlorine, lime, dirt etc.) etc., therefore it is not possible to give an exact timing. The durability of the repair cannot be guaranteed. Bonding/sealing work must be carried out as quickly as possible in a dry state!


  • Not corrosive to metals

  • Compatible with natural stone - does not leave stains on porous surfaces


Good resistance


  • Resistant to weathering and UV, colour-fast

  • Waterproof and seawater-resistant


High temperature resistance


Suitable for powder coating



Permanently elastic once cured


Compensates for uneven surfaces and material stresses



Coating compatibility


Can be painted with most commercially available paints before skin formation (wet in wet)



Can be sanded after hardening



Free of isocyanates, phthalates, solvents and silicones



Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Notice
  • PMMA and polycarbonate must only be glued when not under tension; otherwise, stress cracks are likely to occur. In the case of polycarbonate, we always recommend preliminary tests.

  • In general, for plastics, it must be ensured that the release agents used in production or the protective films used for transport are removed without residue before bonding, as these sometimes considerably worsen adhesion.

  • For plastics containing softeners (e.g. soft PVC, butyl rubber, EPDM and APTK), incompatibilities such as discolouration and loss of adhesion can result. Suitability in this respect should be systematically tested.

  • Although the SMP adhesive sealant SPRINT has excellent adhesion on aluminium and cement fibre panels, stated applications do not include bonding of facade panels.
Application area

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.