Welcome to Würth Netherlands For trade customers only
SMP adhesive sealant, 2-component

For detailed information, other images and documents, please select individual articles from the following table.

SMP adhesive sealant, 2-component

Fast curing 2-component adhesive sealant for controlled curing regardless of air humidity

See product details

Available in 1 version
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
Benefits of the 2 components


  • Very safe due to controlled hardening

  • Air humidity does not affect the process

  • Also suitable for large surfaces


Versatile applications and adheres to a wide variety of materials


  • Good adhesion properties on a variety of surfaces

  • Compensates for expansions in different materials

  • Very strong elastic adhesive joints

  • Not corrosive to metals

  • Compatible with natural stone

  • Non-foaming

  • UV and weather-resistant

  • Limited chlorine resistance around swimming pools


Max. short-term temperature resistance +200°C


Suitable for subsequent powder coating



Easy to smooth



Can be sanded and painted over once cured



Solvent and silicone-free

Proof of Performance
  • GEV: Classified as EMICODE class EC2 in accordance with GEV criteria

  • ILAK, Institut für Lackprüfung: Salt spray test in accordance with DIN EN ISO 9227
    Test report no.: 9-5-18/4
Notice
  • Application times are reduced to around half the time at +30°C and extend to around double the time at +10°C.

  • The bonded workpieces should not be coated until after the adhesive is fully hardened; if they are coated too early, the formation of bubbles in the coating cannot be ruled out.

  • The long-term behaviour of bonds between materials with different linear expansion rates must be evaluated, in particular when placed under load in areas with variable temperatures


Bonding metals


  • No general statement can be made concerning the wettability or bonding ability of anodised surfaces due to the variety, age and potential additional treatments on these adhesive surfaces, such as oils or waxes.

  • Due to aluminium surfaces and properties being difficult to define, we always recommend that you obtain sufficient information from the supplier to enable you to choose the optimum pre-treatments for your particular bonding application. Sufficient preliminary tests are necessary.

  • In the production and processing of stainless steel, auxiliary materials such as wax, oils, etc. are frequently used. These materials cannot be simply wiped clean. It has been shown that cleaning with the universal cleaner type 60 (art. no. 0892 130 030, 0892 130 031), grinding or (preferably), sandblasting the surface, followed by repeated cleaning delivers considerably better bonding results.

  • In principle, zinc-plated sheet metal must always be protected against ongoing ingress of moisture and standing water to prevent "white rust formation". This includes preventing any moisture that arises from coming into contact with the bonding surface

  • When bonding metals to absorbent materials (e.g. wood, construction materials, etc.), the moisture can be slowly transported through the bonding gap by the absorbent material onto the metal surface, where it can cause corrosion damage to the metal. The metallic bonding surface must therefore have suitable corrosion protection, e.g. paint or powder coating!

  • Will not reliably adhere to powder coatings that contain PTFE without pre-treatment (e.g. plasma treatment)
SMP adhesive sealantSMP
UNIVERSAL
0893237100
0893237101
0893237102
SMP
SPRINT
0893237120
0893237121
0893237122
SMP
XTREME
0893237130
SMP
HIGH TACK
0893237140
SMP
CLEAR
0893237152
SMP
METALLIC
0893237160
SMP
2-component
0893237170
Copper

2

2

Brass

2

2

Steel/iron

2

2

Zinc

2

2

Plastic

ABS

1

-

1

GFRP

2

-

2

Rubber--

1

---

1

Hard foams--

---

Neoprene--

1

-

-

1

PE/PP-------
PMMA-

1

-

-

1

Polyamide-

2

---

2

Polycarbonate-

1

-

-

1

Expandable polystyrene-

1

-

-

1

PTFE-------
PU

-

-

PVC

1

1

-

1

Silicones-------
Polystyrene-

-

-

Painted surfaces

Painted surfaces-

---

Wood and engineered wood

Decorative panels

-

---
Wood, MDF (chipboard)

-

Cork-

-

Laminated panels

2

-

2

Stone and construction materials

Concrete

1

1

Bituminous base materials-------
Aerated concrete, gypsum, gypsum plasterboard

1

1

HPL

2

-

2

Artificial stone

2

-

2

Natural stone-

---

Stone

-

-

-
Cement fibreboards

1

-

1

Other

Enamel

2

2

Glass

Fibreglass-

-

-

Mirror--

2

-

-

Porcelain, ceramic, tiles

2

2

Paper--

-

-

Cardboard--

-

-

Mesh----

--
Leather--

-

-

Metal

Aluminium

2

2

Lead

2

2

Stainless steel

2

2

Optimisation table
Surface/material Optimisation steps* Notes
Anodised aluminiumUniversal cleaner type 60-
Aluminium (AlMg3, AlMgSi1) 1.   Clean thoroughly with universal cleaner type 60
2.   Sand lightly with "very fine" non-woven abrasive
3.   Clean again with universal cleaner type 60
-
Non-ferrous base metals (brass, copper, bronze etc.)-
Stainless steel (rustproof)-
Steel (St 235 etc.)-
Zinc-plated steel (hot-dip or galvanised)-
ZincFormation of white rust when moisture is present
Powder coatings Primer for P/W/SPrimer for P/W/S must be used!
(PES, EP/PES)
2-component top-coat, water- or solvent-based (PUR, acrylic) Universal cleaner type 60Due to the large number of paints available, this information is only a guide. Please perform preliminary tests where necessary.
2-component primers, water- or solvent-basedUniversal cleaner type 60
(PUR, acrylic, epoxy resin)Universal cleaner type 60
Cathodic dip coating Universal cleaner type 60-
(E-coating)Universal cleaner type 60-
Coil coatingUniversal cleaner type 60-
ABSPrimer for P/W/S-
GFRP (unsaturated polyester), gelcoat side or SMC1.  Clean thoroughly with universal cleaner type 60
2.  Sand with "very fine" or grit 60-80 non-woven abrasive and
then vacuum.
3.  Clean again with universal cleaner type 60
The adhesive surface must be protected against UV radiation (opaque cover).
RubberPrimer for P/W/S-
PolycarbonatePrimer for P/W/S-
PMMAPrimer for P/W/S-
Hard PVC, hard PSPrimer for P/W/S-
Polyamide Universal cleaner type 60-
Wood, plywood, MDF, wood products and corkDust removal -
HPL laminated panels (Resopal, Ultrapas)Universal cleaner type 60-
Enamel, porcelain, ceramic, tilesUniversal cleaner type 60Due to the large number of base materials available, this information is only a guide. Please perform preliminary tests where necessary.
Concrete, mineral mortar, plaster and cement fibreboardsPrimer for P/W/S-
Artificial stone (Corian, Varicor)Universal cleaner type 60-
  • GEV: Classified as EMICODE class EC2 in accordance with GEV criteria

  • ILAK, Institut für Lackprüfung: Salt spray test in accordance with DIN EN ISO 9227
    Test report no.: 9-5-18/4

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheet.