For detailed information, other images and documents, please select individual articles from the following table.
Universal SAC clutch tool kit, for self-adjusting clutch, with 3- and 4-point traverse 38 pieces
For installing self-adjusting couplings correctly.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- In order to avoid premature rotation of the adjustment ring in the clutch pressure plate, there must be no counter-forces during installation
- Depending on the flywheel's hole pitch circle (six or eight screws), the pressure spindle has to be modified using the corresponding spindle carrier
- Use a 3-hole pitch circle on flywheels with 6 mounting threads and a 4-hole pitch circle on flywheels with 8 mounting threads
- Last product update 01/2016
Scope of delivery
- 1 x universal conical sleeve with clamping/centring elements (15 - 28 mm) for holding the clutch disc
- 1 x universal centring pin with guiding and clamping element, 3 pieces
- 7 x mounting centring pins with varying diameters
- 5 x special centring pins (BMW) with varying diameters and appropriate screws
- 1 x pressure spindle, 3 pieces, and 2 x crosspieces with 3- or 4-hole pitch circle
- 1 x pre-tensioner for use on Mercedes Benz
- 4 x mounting bolts M6, M7 and M8
- 4 x knurled nuts
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!