For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Fully pre-assembled
Clamp can be fastened on the seam without any preparatory work.
It should be ensured in advance that the seamed roofing is sufficiently attached to the substructure. The maximum load-bearing capacity of the sheet metal should also be checked. The first rail layer must not run parallel to the seams. The horizontal clamping spacing should not be more than 60 cm. Not suitable for elevation mounts.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!