Welcome to Würth Netherlands For trade customers only
Door handle Polyamide
Door handle Polyamide - 1
Door handle Polyamide - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door handle Polyamide

Diameter 20

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 3 versions
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
  • Special square pin 8 mm always fixed in the door handle on one side

  • Storage: On both sides with plastic bearing in the base rosette

  • Mounting: End-to-end with chipboard screws for the best possible hold of the rosette

  • Features: Handle with continuous steel core

  • High degree of resistance to solvents

  • No electrical charge

  • High shape retention in hot and cold temperatures (-40°C to +100°C)

  • No impact on health or hygiene
Notice

Special square pin 8 mm is fixed in the door handle on one side.

Specified dimensions not binding. Subject to technical changes!