Welcome to Würth Netherlands For trade customers only
Beaver tail roof hook A2 stainless steel

For detailed information, other images and documents, please select individual articles from the following table.

Beaver tail roof hook A2 stainless steel

See product details

Available in 1 version
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
  • The mounting rail can easily compensate roof unevenness of up to 25 mm

  • The fluting on the bracket ensures optimum positive and friction locking

  • The mounting rail (47 × 37 and 60 × 37) is completely pre-assembled and can be attached directly to the tile roof hook without preliminary work


Maximum load values supported by roof tiles


  • Pressure parallel to roof surface: 0.9 kN

  • Pressure perpendicular to roof surface: 0.9 kN

  • Tensile force perpendicular to roof surface: -0.57 kN
Notice

Use sheet metal beaver tail tiles to prevent the ingress of water. We recommend using two DIN 571 wood screws, 6 x 100 mm, A2 stainless steel, or alternatively two ASSY® 3.0 pan head screws, 6 x 100 mm, A2 stainless steel, to attach each roof hook to the rafters. Please observe edge and axial clearances in accordance with general technical approval.