For detailed information, other images and documents, please select individual articles from the following table.
Roof hook aluminium Tiled roofs
Pre-assembled roof hook for installing a solar panel mounting rail on tiled roofs with a height of 40 mm to 50 mm (batten + roof tile thickness)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
Flexible thanks to the ability to adjust the height of the mounting rail
Height can be adjusted to 35 mm in the rail section (height of the slotted hole).
Grooved pattern on the bracket
The grooved pattern ensures optimal positive and friction locking
Fully pre-assembled
Mounting rail, 47 x 37 mm, can be attached to the roof hook straight away without the need for any prior work
Maximum distance between roof hooks 60 cm
Wind zone 1: Five roof hooks per panel (six roof hooks for one loose panel)
Wind zone 2/3: Four roof hooks per panel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!