Welcome to Würth Netherlands For trade customers only
Roof hooks adjustable 3-ways Aluminium

For detailed information, other images and documents, please select individual articles from the following table.

Roof hooks adjustable 3-ways Aluminium

Aluminium (EN-AW-6082 T6)

See product details

Available in 1 version
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
Low weight



Flexible thanks to the possibility of height/lateral adjustments


  • Variable rib height in roof batten area

  • Lateral adjustment in roof batten area

  • Height adjustment in rail area: Up to 20 mm


Fluting on bar


Optimum positive and non-positive fit



Entirely pre-assembled


Mounting rail 39x37, 47 x 37 and 60 x 37 can be attached to the roof hook without any preliminary work



Maximum load values without using the roof tile as support


  • Pressure parallel to roof surface: 0.7 kN

  • Pressure perpendicular to roof surface: 1.5 kN

  • Tensile force perpendicular to roof surface: -1.5 kN
Notice

We recommend using three DIN 571 wood screws, 6 x 100 mm, A2 stainless steel, or alternatively three ASSY pan head wood screws, 6 x 80 mm or 6 x 100 mm, A2 stainless steel, to attach each roof hook to the rafters. Please observe edge and axial clearances in accordance with general technical approval.

Instructions

1. Hammer-head screw, M8 x 25, stainless steel A2


2. Locking disc spring washer M8, A4 stainless steel


3. DIN 934 M8 (size 13), A2 stainless steel


4. Similar to DIN 6921 M10 x 20 (size 13), A2 stainless steel


5. DIN 562, M10, A2 stainless steel

Standard DIN 1052 or the applicable general technical approval must be complied with when attaching all roof hooks. If counter battens etc. are present, the screws must be extended by the corresponding thickness.