For detailed information, other images and documents, please select individual articles from the following table.
Roller stand for work lamps
With two-way, continuous height adjustment
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Two lockable wheels for secure and steady positioning
- 360° locking system
- Max. load 10 kg
- Powder-coated steel
For NOVA 4K C+R, MULTIMATCH 3 and 8 working light
Double bracket for attaching two lamps: Art. 0981104005
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!