The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- Can be assembled in 10 to 15 minutes.
- Innovative, safe and unique design
- Transforms into a compact trolley that can be easily transported by one person
- Can be easily and safely assembled by one person
- The scaffolding equipment can be attached to the extendable hooks during assembly and disassembly
- Height adjustable double-braked wheels, dia. 125 mm with robust tipping brake
- Also suitable for outdoor use
- Lightweight and extremely stable
- Will fit through any standard door opening
- Can be transported in most commercial vehicles
- Conforms to EN1004, class 3
- EN 1004 (Class 3)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!