Welcome to Würth Netherlands For trade customers only
Roller full extension
Roller full extension - 1
Roller full extension - 2

For detailed information, other images and documents, please select individual articles from the following table.

Roller full extension

Overlying installation

See product details

Available in 1 version
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
  • Self-closing

  • Extra safety catch

  • The positions of the holes on the full extension are identical to those on the partial extensions

The specified load-bearing capacity represents a testing load (total weight) in accordance with DIN 68858 at a nominal length of 500 mm

Specified dimensions not binding. Subject to technical changes!