Welcome to Würth Netherlands For trade customers only
Dowel pins
Dowel pins - 1
Dowel pins - 2
Dowel pins - 3

For detailed information, other images and documents, please select individual articles from the following table.

Dowel pins

Fastener between steel parts, such as post support brackets with strut and wood ties

See product details

Available in 66 versions
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
  • Chamfered for easier driving-in

  • Material: steel S235

  • Surface: blue passivated (A2K); ≥ 7 μm

  • Application in utilisation classes 1 and 2
Proof of Performance

CE marking in line with EN 14592

Notice

Install dowel pin flush with the timber surface. The hole in the wood must be no larger than the dowel pin diameter.



The inner sheet steel element in sheet steel to wood connections should be at least 3 mm thick as the minimum edge distances are determined exclusively from the edge distances in the wooden component from this thickness upwards.



Available work documents:


Load tables and detailed installation instructions can be found on the service page www.wuerth.de/holzverbinder

Application area

CE marking in line with EN 14592