Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Hand rivet nut setting pliers with quick-change system for working with threaded rivet nuts (M5–M10) and rivet screws (M5–M8).
Hand rivet tool with nozzle quick-change system for use with M3 to M8 rivet nuts (limitations in the M8 range)
Hand-held rivet setting pliers with quick-change system for use with M4 to M12 blind rivet nuts and bolts
For processing 2.4 mm, 3 mm and 4 mm diameter blind rivets in aluminium, copper, steel and stainless steel and 5 mm diameter blind rivets in aluminium
Rivet nut setting pliers with patented force transmission for processing M5–M12 rivet nuts.