For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Safety factor 2
- Ring lug crack tested to 100%
- Painted in RAL 9005
- With double weld-on base
- The weld-on trestle is welded all round with the exception of the drain area
- Only suitable for lashing, not for lifting loads and/or persons
- In the case of special applications, it is advised to determine the load-bearing capacity to be used depending on the tension angle of inclination
- The standard specifications to be observed when selecting and attaching the ring trestle: EN 12640, EN 75410, EN 12195/1
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!