Welcome to Würth Netherlands For trade customers only
Eyelet QC 10 Weld-on, for lifting loads
Eyelet QC 10 Weld-on, for lifting loads - 1
Eyelet QC 10 Weld-on, for lifting loads - 2

For detailed information, other images and documents, please select individual articles from the following table.

Eyelet QC 10 Weld-on, for lifting loads

See product details

Available in 1 version
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
  • Safety factor 4

  • With double weld-on base

  • Ring lug crack tested to 100 %

  • Made of high-strength steel

  • Epoxy resin-coated

  • Quality class QC 10

  • Painted in RAL 3022
Proof of Performance

Guarantees safe lifting of up to a maximum of 20,000 load changes

Notice
  • The weld-on trestle is welded all round with the exception of the drain area

  • Only suitable for lifting loads – not persons

  • In the case of special applications, it is advised to determine the load-bearing capacity to be used depending on the tension angle of inclination

  • The clamp must always stay oriented to the tensile direction (permitted tolerance +/- 10%)

  • In the event of an asymmetrical load, the load-bearing capacity of the eyelet must be reduced in accordance with the specifications in the table of the different attachment types
Art. no.Max. load-carrying capacity
W.L.L.1 chain2 chains1 chain2 chains2 chains3/4 chains
5162 105 484 t4 t8 t4 t8 t5.6 t4 t4 t8.4 t6 t4 t
5162 105 606.7 t6.7 t13.4 t6.7 t13.4 t9.38 t6.7 t6.7 t14.1 t10.1 t6.7 t
5162 105 6510 t10 t20 t10 t20 t14 t10 t10 t21 t15 t10 t
5162 105 9016 t16 t32 t16 t32 t22.4 t16 t16 t33.6 t24 t16 t
5162 105 13030 t30 t60 t30 t60 t42 t30 t30 t63 t45 t30 t

Guarantees safe lifting of up to a maximum of 20,000 load changes