Welcome to Würth Netherlands For trade customers only
Ring grommet without spring
Ring grommet without spring - 1
Ring grommet without spring - 2

For detailed information, other images and documents, please select individual articles from the following table.

Ring grommet without spring

Anchor point with minimal space required

See product details

Available in 6 versions
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
  • Safety factor 4

  • Single weld-on base for lifting

  • Made of high-strength steel

  • Epoxy resin coated

  • Ring lug crack tested to 100%

  • RAL 3022 paint
Proof of Performance

Designed for a load of 20,000 load changes.

Notice

Only suitable for lifting loads – not persons



In the case of special applications, it is advised to determine the load-bearing capacity to be used depending on the tension angle of inclination



In the event of an asymmetrical load, the load-bearing capacity of the eyelet must be reduced in accordance with the specifications in the table of the different attachment types



The clamp must always stay oriented to the tensile direction (permitted tolerance +/-10°)

Art. no.Max. load-carrying capacity
W.L.L.1 chain2 chains1 chain2 chains2 chains3/4 chains
5162 121 381.5 t1.5 t3 t1.5 t3 t2.1 t1.5 t1.5 t3.15 t2.25 t1.5 t
5162 121 452.5 t2.5 t5 t2.5 t5 t3.5 t2.5 t2.5 t5.25 t3.75 t2.5 t
5162 121 514 t4 t8 t4 t8 t5.6 t4 t4 t8.4 t6 t4 t
5162 121 6736.7 t6.7 t13.4 t6.7 t13.4 t9.5 t6.7 t6.7 t14 t10 t6.7 t
5162 121 6710 t10 t20 t10 t20 t14 t10 t10 t21 t15 t10 t
5162 121 10016 t16 t32 t16 t32 t22.4 t16 t16 t33.6 t24 t16 t

Designed for a load of 20,000 load changes.