For detailed information, other images and documents, please select individual articles from the following table.
Stainless steel ring bolt, high-strength QC 6
Anchor point for lifting loads
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Safety factor 4 in all load directions, 180°
- Crack tested to 100 %
- Quality class QC 6
Not suitable for lifting people
- Suitable for secure lifting of loads in accordance with the Machinery Directive 2006/42/EC
- Designed for an effect of action of 20,000 stresses
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!