Welcome to Würth Netherlands For trade customers only
Valley/ridge clip for flat clay bricks

For detailed information, other images and documents, please select individual articles from the following table.

Valley/ridge clip for flat clay bricks

Universal stainless steel retaining clip for quick installation of cut pantiles in hip and valley areas.

See product details

Available in 1 version
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
  • Stainless steel retaining clip (material 1.4310) with integrated 500 mm stainless steel binding wire

  • Clips can be clipped or hammered on easily for efficient use, which eliminates the need for complex, time-consuming and material-intensive drilling

  • Equipped with 500 mm stainless steel binding wire
Notice

Due to the many different roof tile models and different rebate designs, always check the suitability of the retaining clip for the individual tile type using a sample.

Instructions
Fit cut tiles as closely as possible to the roof valley or ridge so that the clip is completely covered by the roll ridge and the ridge tile
Fit valley/ridge clip diagonally
Then fully hammer onto the cut roof tile

Secure binding wire to the substructure under slight tension, using a fastening material that is at least protected against corrosion (screw or nail)