Welcome to Würth Netherlands For trade customers only
Reusable cover fleece
Reusable cover fleece - 1
Reusable cover fleece - 2
Reusable cover fleece - 3
Reusable cover fleece - 4
Reusable cover fleece - 5
Reusable cover fleece - 6
Reusable cover fleece - 7
Reusable cover fleece - 8
Reusable cover fleece - 9
Reusable cover fleece - 10
Reusable cover fleece - 11
Reusable cover fleece - 12

For detailed information, other images and documents, please select individual articles from the following table.

Reusable cover fleece

Offers universal protection for flooring during painting and renovation work

See product details

Available in 1 version
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
Long service life; can be used multiple times



Highly absorbent, film coating means that leaks do not penetrate downwards


  • Film prevents leaks from running and smearing

  • Dirt on shoes and clothing is not transferred to other areas.


  • Coated with PE anti-slip membrane

  • Easy to lay out and cut

  • Environmentally friendly product, can be disposed of without any problems as made from natural raw materials
Notice

The product should be positioned with the side of the fleece that is covered with a film facing the floor.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.