Welcome to Würth Netherlands For trade customers only
Fan unit WSH AIR III For Automatic welding helmet WSH AIR III 5-13 and Face shield WSH AIR III
Fan unit WSH AIR III For Automatic welding helmet WSH AIR III 5-13 and Face shield WSH AIR III - 1
Fan unit WSH AIR III For Automatic welding helmet WSH AIR III 5-13 and Face shield WSH AIR III - 2
Fan unit WSH AIR III For Automatic welding helmet WSH AIR III 5-13 and Face shield WSH AIR III - 3
Fan unit WSH AIR III For Automatic welding helmet WSH AIR III 5-13 and Face shield WSH AIR III - 4
Fan unit WSH AIR III For Automatic welding helmet WSH AIR III 5-13 and Face shield WSH AIR III - 5
Fan unit WSH AIR III For Automatic welding helmet WSH AIR III 5-13 and Face shield WSH AIR III - 6
Fan unit WSH AIR III For Automatic welding helmet WSH AIR III 5-13 and Face shield WSH AIR III - 7
Fan unit WSH AIR III For Automatic welding helmet WSH AIR III 5-13 and Face shield WSH AIR III - 8
Fan unit WSH AIR III For Automatic welding helmet WSH AIR III 5-13 and Face shield WSH AIR III - 9
Fan unit WSH AIR III For Automatic welding helmet WSH AIR III 5-13 and Face shield WSH AIR III - 10
Fan unit WSH AIR III For Automatic welding helmet WSH AIR III 5-13 and Face shield WSH AIR III - 11

For detailed information, other images and documents, please select individual articles from the following table.

Fan unit WSH AIR III For Automatic welding helmet WSH AIR III 5-13 and Face shield WSH AIR III

Fan unit for supplying filtered fresh air during welding and grinding

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 1 version
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
  • Powerful 3-stage airflow: 170 / 210 / 240 l/min

  • Constant airflow thanks to sensor monitoring

  • Device self-tests every time it is switched on

  • Maximum level of protection TH3P EN 12941 (filtration of 99.8% of particulates and smoke)

  • Good service life thanks to 0.5 x 0.5 m filter surface

  • Powerful lithium-ion battery with battery level indicator and up to 18 hours runtime
Notice

Can be worn for an extended period of time due to the active circulation of fresh air