Welcome to Würth Netherlands For trade customers only
Renovation anchor
Renovation anchor - 1
Renovation anchor - 2

For detailed information, other images and documents, please select individual articles from the following table.

Renovation anchor

Used in combination with a UNI cavity wall tie to improve and/or restore the stability of an existing facade.

See product details

Available in 18 versions
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
Stable facade


Long plug with 8 mm diameter that is placed in the inner leaf of an existing cavity wall and used in combination with a UNI cavity wall tie (which is glued in the outer wall joint with chemical mortar) to restore or improve the stability of an existing facade.



UNI cavity renovation system


The UNI renovation anchor is part of the UNI cavity renovation system and is deliverable in various lengths depending on the cavity span.