Welcome to Würth Netherlands For trade customers only
Refillomat T90 2.0 safety cabinet

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Refillomat T90 2.0 safety cabinet

For storing flammable liquids

See product details

Available in 2 versions
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
Safety cabinet including add-on for mounting up to five Refillomats


  • Hinged door cabinet type 90 in accordance with DIN EN 14470-1

  • Can be used for water-polluting, flammable and highly flammable liquids in accordance with BetrSichV (German Industrial Safety Regulation)

  • Doors with thermal monitoring for automatic closure in case of fire

  • Doors remain open in any position

  • Cylinder locks for secure access

  • Bottom tray powder-coated in RAL 7035

  • Internal equipment is conductively connected to the cabinet body

  • The ventilation shut-off valve can be visually inspected

  • Adjustable feet for levelling

  • Recessed base, 85 mm high

  • Cabinet is fork-lift-accessible using pallet truck or forklift

  • NW 75 exhaust air connection: A recirculation or exhaust air attachment must be connected

  • Earth connection on the cabinet top is conductively connected to the cabinet body

  • CE marking


  • Active storage, closed system

  • Procuring and disposing of large containers is beneficial


Available REFILLOmat stations with the following operating substances:


  • Brake cleaner

  • Plus power cleaner for assembly

  • Rost-Off rust remover

  • Multi maintenance oil

  • Active windscreen cleaner

  • Leak detector spray

  • Plus weld spray

  • Power cleaner for assembly

  • Industry cleaner

  • Silicone spray
Notice

The cabinet must be equipped with a ventilation attachment or recirculating air filter attachment. Alternatively, an existing specialist exhaust system can be connected.


The cabinet must be earthed.