For detailed information, other images and documents, please select individual articles from the following table.
Reducing bushes set 3 pieces for transmission jack piston rod
Allows the use of Würth transmission jack accessories in conjunction with transmission jacks from different manufacturers.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The plastic design ensures the surface of the piston rods is not damaged.
Scope of delivery:
- Reducer, size 1: Exterior Ø 40 mm for piston rods Ø 25 mm, length 50 mm
- Reducer size 2: Exterior Ø 40 mm for piston rods Ø 30 mm, length 50 mm
- Reducer size 3: Exterior Ø 40 mm for piston rods Ø 35 mm, length 50 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!