The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ENVI Water frame
Width 200 mm, compatible with the CUBE/Quooker Pro 3 boiling water tank. For installation in the sink cabinet in conjunction with the ENVI Space waste separating system.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Optimal use of space in the sink cabinet due to the clever design
- Flexible positioning of the boiling water tank to the right or left of the waste separating system
- Integrated hose and cable management
- Special insert for optimal attachment of refuse bags
- Separate filter holder for installation on the back panel of the cabinet
- Suitable for two cabinet widths
- 600 mm and 800 mm
- Installation heights
- ENVI SPACE waste separating system: 362 mm or 462 mm
- Quooker system: 488 mm
- Installation depths
- ENVI SPACE waste separating system: 464 mm
- Quooker system: 500 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!