The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
System suitable for all commercially available frame systems (except the Vionaro frame system)
Max. frame height 96 mm
Waste divider system with sturdy fixed frame
- Replaces the floor and rear wall of the drawer
- Is individually adjustable
- Can also be used in conjunction with wooden or steel rear wall
Quick and easy installation
Frames, guides, front fixtures etc. not included in scope of delivery. Please order separately.
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!