Welcome to Würth Netherlands For trade customers only
Recycle Guard
Recycle Guard - 1
Recycle Guard - 2

For detailed information, other images and documents, please select individual articles from the following table.

Recycle Guard

Protects your A/C service unit against contaminants such as UV contrast agent, leak stop agent etc.

See product details

Available in 2 versions
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
  • Separates and collects lubricants and dyes

  • Easy removal of collected "contaminants"

  • Quick changing of the filter

  • Installed filter insert is designed for multiple uses

  • Installation between vehicle and recycling station

  • Corresponding hose package optional (LP or HP)
Notice

The Recycle Guard is delivered without a hose or hose connections, so the corresponding hose package should always be ordered separately.