For detailed information, other images and documents, please select individual articles from the following table.
High-power rechargeable LED head lamp WH5+HR
With 1,200 lumens, digital focus, rear cartridge (perfectly balanced) - robust for precise lighting during use
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Ultra-robust design - fibreglass-reinforced polyamide housing (PA6GF30)
- Digital focus (2 separate lenses) - precise control and rapid light pattern adjustment with no moving parts - spotlight for focused long-range beam, low beam for wide distribution of light or both simultaneously
- Five light modes - spot power (1,200 lumens), spot mid/low power (500/250 lumens), flood power (100 lumens) and flood low power (40 lumens)
- Sensor function - the light modes can be selected by moving a hand in front of the sensor (gesture control)
- Charging cable with USB-A/USB-C adapter
- 4x red LEDs in the battery cartridge at the rear (charge status/battery level indicator, constant light, flashing light)
- Dual front switch
- Deactivation function - lamp can be prevented from switching on unintentionally
- Battery cartridge at the rear - extremely comfortable to wear as the lamp is very well balanced
- Hard gold plated contacts provide optimal protection against corrosion
- Uniform short-range beam (defocused) and concentrated long-range beam (focused)
- High degree of protection
- Swivelling lamp head
- Rubber lining on headband - for a firm grip on construction helmets
- Scope of delivery: WH5+HR, lithium-ion rechargeable battery type 21700, belt pouch, USB-A/USB-C charging cable
USB-A/USB-C charging cable not strictly necessary. Lamp can also be charged directly from a USB-C port.
Suitable for indoor and outdoor use - ideal for use with construction helmets.
2x light flashes indicate that the battery needs to be recharged.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!