Welcome to Würth Netherlands For trade customers only
Concrete recessed housing
Concrete recessed housing - 1
Concrete recessed housing - 2
Concrete recessed housing - 3
Concrete recessed housing - 4
Concrete recessed housing - 5
Concrete recessed housing - 6
Concrete recessed housing - 7
Concrete recessed housing - 8
Concrete recessed housing - 9
Concrete recessed housing - 10
Concrete recessed housing - 11
Concrete recessed housing - 12

For detailed information, other images and documents, please select individual articles from the following table.

Concrete recessed housing

Dual system: conventional mounting (nailing) and wing mounting (with optional wings) possible

See product details

Available in 1 version
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
  • Membrane technology for tool-free pipe entry: time and cost savings

  • Pipe grip: pipes no longer need to be cut off and are safely strain-relieved

  • Simple and fast installation to opposing formwork without support and counter bearing (with optional wings)

  • Additional connection space for electronic components

  • The removable cover allows cables and wires to be inserted into the housing before the concreting

  • Installation with optional wings: For concrete coverage of 40-60 mm, for reverse attachment of wings 20-40 mm

  • Dimensionally stable and resilient, easy to process

  • For exposed concrete installations

  • Made in Germany