Welcome to Würth Netherlands For trade customers only
Concrete recessed housing including front part with mineral fibreboard
Concrete recessed housing including front part with mineral fibreboard - 1
Concrete recessed housing including front part with mineral fibreboard - 2
Concrete recessed housing including front part with mineral fibreboard - 3
Concrete recessed housing including front part with mineral fibreboard - 4
Concrete recessed housing including front part with mineral fibreboard - 5
Concrete recessed housing including front part with mineral fibreboard - 6
Concrete recessed housing including front part with mineral fibreboard - 7
Concrete recessed housing including front part with mineral fibreboard - 8
Concrete recessed housing including front part with mineral fibreboard - 9

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Concrete recessed housing including front part with mineral fibreboard

Dual system: conventional mounting (nailing/bonding) and wing mounting (with optional wings) possible

See product details

Available in 2 versions
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
  • Mineral fibreboard for individual cutouts

  • Membrane technology for tool-free pipe entry: time and cost savings

  • Pipe grip: pipes no longer need to be cut off and are safely strain-relieved

  • Simple and fast installation to opposing formwork without support and counter bearing (with optional wings)

  • Additional connection space for electronic components

  • The removable cover allows cables and wires to be inserted into the housing before the concreting

  • Installation with optional wings: For concrete coverage of 40-60 mm, for reverse attachment of wings 20-40 mm

  • Dimensionally stable and resilient, easy to process

  • Made in Germany