The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Plus rebar cutter
Very robust rebar cutter with tool holder suitable for SDS-plus. For hammer action in hammer drills.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Very robust with optimum power transmission, as the drill bit is produced from a single piece.
- Particularly efficient and consistently high cutting speed over the entire service life due to hammer action.
- Extremely long service life thanks to specially developed tungsten carbide
- The single-piece 4-cutting edge tungsten carbide element with 12 and 14 mm diameter prevents catching on reinforcement.
Caution: Reinforcing bars may only be drilled through with permission from a structural engineer.
For drilling reinforcement steel
Application with hammer action function
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!