Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Can be used for step wrenches and push-through squares
1,000 V AC and 1,500 V DC insulated reversible ratchet tool
Extendable up to max. 432 mm via locking sleeve with latch
For 1/2 inch reversible ratchet with turntable