Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Swivel head rotatable by 180°
Can be used for step wrenches and push-through squares
The additional 360° rotating handle mechanism is ideal for tightening in confined spaces
Extendable up to max. 432 mm via locking sleeve with latch