Welcome to Würth Netherlands For trade customers only
Ratchet strap with long-lever ratchet, heavy-duty design
Ratchet strap with long-lever ratchet, heavy-duty design - 1
Ratchet strap with long-lever ratchet, heavy-duty design - 2
Ratchet strap with long-lever ratchet, heavy-duty design - 3
Ratchet strap with long-lever ratchet, heavy-duty design - 4
Ratchet strap with long-lever ratchet, heavy-duty design - 5

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet strap with long-lever ratchet, heavy-duty design

GS-tested safety, double-point hook lashing ratchet

See product details

Available in 2 versions
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
Enables working in confined spaces


Low overall height



High stability


  • Strong structure

  • 4 gear wheels each with 20 teeth


Easy to slacken off without applying significant force, even with high pre-tensioning



Low elongation < 5%


High-tensile polyester fabric



Fewer lashing straps needed


Pre-tensioning force 600 daN



No premature discard state, premature wear due to inner label

Proof of Performance

In accordance with EN 12195-2



GS-approved

Notice
  • A pre-tensioning force greater than 600 daN exerts greater pressure on the cargo and may cause damage to goods

  • Lashing straps with coloured belt strap are not 100% colour-fast. Use in persistent rain may result in slight staining.
Application area

In accordance with EN 12195-2



GS-approved