Welcome to Würth Netherlands For trade customers only
Universal rafter-to-purlin anchor
Universal rafter-to-purlin anchor - 1
Universal rafter-to-purlin anchor - 2
Universal rafter-to-purlin anchor - 3
Universal rafter-to-purlin anchor - 4

For detailed information, other images and documents, please select individual articles from the following table.

Universal rafter-to-purlin anchor

Tensile anchorage of intersecting timbers in concealed areas (e.g. rafter bracing, collar beam suspension)

See product details

Available in 3 versions
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
  • Horizontal forces can be absorbed

  • 2 or 4 rafter-to-purlin connectors must be used per joint, depending on the load

  • 2 rafter-to-purlin connectors per joint must be arranged diagonally opposite one another to ensure central load application

  • Universal, i.e. right or left application

  • Sheet metal hot-dip galvanised on both sides (S250GD + Z275 [approx. 20 µm]), thickness 2.0 mm in line with EN 10346:2009

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Proof of Performance

European Technical Approval ETA-14/0105

Notice

The transverse load of the connected timbers must be observed and verified where necessary. Transverse reinforcement can be added using ASSY plus FT full-thread screws.

Application area

European Technical Approval ETA-14/0105