For detailed information, other images and documents, please select individual articles from the following table.
Rafter clamp with T-handle
Screw clamp with tip in fixed bar for driving in rafters and a robust T-handle
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- Ideal screw clamp for working with rafters due to the fixed bar with driving tip and a striking surface for driving in the clamp
- Recess located on both sides of fixed bar for lifting out with a roofing hammer
- Optimum adaptation to the material thanks to the movable, cold-extruded, galvanised pressure plate
- For maximum stress because of the robust T-handle and the spindle with rolled, strain-hardened and tempered trapezoidal thread
- Good corrosion resistance and high stability thanks to the profile rail made of cold-drawn quality steel with zinc plating
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!