Welcome to Würth Netherlands For trade customers only
ROCKWOOL 800

For detailed information, other images and documents, please select individual articles from the following table.

ROCKWOOL 800

Rock wool insulation with mesh-reinforced, tear-proof aluminium lamination

See product details

Available in 16 versions
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
  • Easy to install due to indented inner lining

  • Acoustic decoupling and linear expansion provided by insulation


  • Non-combustible A2L, s1 d0

  • Temperature resistant up to +250 °C

  • Melting temperature > +1,000 °C

  • Easier installation

  • due to indented inner lining

  • Aluminium lamination acts as a vapour retarder

  • Water-repellent
Clean opening
Moisten reveal
Mix and apply fire-protection cement.
Affix ID plate