Welcome to Würth Netherlands For trade customers only
Quick-action clamping nut Fixtec
Quick-action clamping nut Fixtec - 1
Quick-action clamping nut Fixtec - 2
Quick-action clamping nut Fixtec - 3

For detailed information, other images and documents, please select individual articles from the following table.

Quick-action clamping nut Fixtec

Tool-free changing of abrasives for angle grinders. Tightened and released by hand

See product details

Available in 1 version
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
For angle grinders up to max. Ø 150 mm with commercially available M14 spindle thread



If necessary, quick-action nut can also be loosened with face wrench


  • Holes are located below the clip

  • Use suitable face wrench
Notice

Once the clamping flange and separating or roughing wheel are mounted, the free grinding spindle length must be at least 3 mm.