- Flat-face couplings with zinc-nickel plating for pressures of 35 MPa. The flat-valve closure system prevents any fluid from leaking or being contaminated. Interchangeable in accordance with ISO 16028
Operating temperature | Surface treatment | Valve type | Connection/ disconnection | Pressure connection | Material | Interchangeability |
-25 °C to 100 °C | MATE 500 (CRlll) | Flat valve | Push to connect/ sleeve retraction | Not allowed | Steel | • Faster FFH • Stucchi - FIRG/A • DNP - PLT1/PLT4 • Parker - Fem |
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/556007055.jpg)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!