Welcome to Würth Netherlands For trade customers only
Valcon standard quick-action coupling NVX SERIES - MALE
Valcon standard quick-action coupling NVX SERIES - MALE - 1
Valcon standard quick-action coupling NVX SERIES - MALE - 2
Valcon standard quick-action coupling NVX SERIES - MALE - 3

For detailed information, other images and documents, please select individual articles from the following table.

Valcon standard quick-action coupling NVX SERIES - MALE

See product details

Available in 4 versions
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
  • The quick-action couplings in the NVX series are highly versatile and compatible with all manufacturers' models, except for the 1/2 inch size which is interchangeable in accordance with ISO 7241-A. They are highly energy efficient with a low load loss and high flow rate thanks to their flow-optimised design. Their high-quality zinc-plated surfaces make them particularly corrosion-resistant
Operating
temperature
Surface
treatment
Valve
type
Connection/
disconnection
Pressure
connection
MaterialInterchangeability
-25°C to +125°CMATE 500 (CRlll)Poppet valveSleeve retractionNot allowedSteel• FASTER - NV
• Stucchi - IR-V
• DNP - PDV1/PDS
• Parker - 4000
Application area