For detailed information, other images and documents, please select individual articles from the following table.
Valcon quick-action coupling ISO 7241-1 part A ANVX SERIES - MALE
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- Standard couplings for agricultural applications
- Interchangeable in accordance with ISO 7241 part A
Operating temperature | Surface treatment | Valve type | Connection/ disconnection | Pressure connection | Material | Interchangeability |
-25°C to +125°C | MATE 500 (CRlll) | Poppet valve | Sleeve retraction | Not allowed | Steel | • Valcon - ANVX • Stucchi - BIR • DNP - PAV1 • Parker - 6600 |
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/555315648.jpg)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!