For detailed information, other images and documents, please select individual articles from the following table.
Quick-action coupling with hose connection series 2000 for Würth PVC hoses
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- High flow rates of up to 2,100 l/min and a maximum working pressure of 16 bar ensure optimum compressed air supply and full performance of the compressed air consumers - for higher productivity and lower energy costs
- Ergonomically shaped locking sleeve ensures a secure grip and prevents the component slipping off
- The low coupling force allows one-handed operation and requires minimal force for easy, fast and safe coupling and decoupling
- Airtight connections ensure low energy use and high efficiency
- Hardened locking sleeves for maximum load capacity and long service life
- Exposed surfaces are chrome plated, nickel plated or zinc plated and offer high corrosion resistance and protection even under demanding conditions
- The 2000 series fittings comply with the Euro standard, have a nominal diameter of 7.6 mm and are compatible with other pneumatic fittings due to the Euro profile
- Material: steel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!