For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Flat-face couplings with zinc-nickel plating for pressures of 35 MPa. The flat-valve closure system prevents any fluid from leaking or being contaminated. Interchangeable in accordance with ISO 16028
| Operating temperature | Surface treatment | Valve type | Connection/ disconnection | Pressure connection | Material | Interchangeability |
| -25 °C to 100 °C | MATE 500 (CRlll) | Flat valve | Push to connect/ sleeve retraction | Not allowed | Steel | • Faster FFH • Stucchi - FIRG/A • DNP - PLT1/PLT4 • Parker - Fem |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!