For detailed information, other images and documents, please select individual articles from the following table.
Valcon Push Pull quick-action coupling AGRICULTURAL SERIES - BSP
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- Standard quick-action couplings for agricultural applications
Operating temperature | Surface treatment | Valve type | Connection/ disconnection | Pressure connection | Material | Interchangeability |
-25 °C to 125 °C | MATE 500 (CRlll) | Poppet valve | Push to connect/ pull to disconnect | Not allowed | Steel | • ISO 7241-1 part A • Faster CPV/CNV • Stucchi - IRS-V • DNP - PPV/PPS • Parker - 4250 |
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/555315648.jpg)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!